No Product Image Available

Newcastle Systems

LT504 LT Series Black / Green 2-Shelf Powered Mobile Laptop Work Station


product price: $2,421.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boost efficiency and accuracy in your workplace using this Newcastle Systems LT series powered mobile work station! Ideal for use in manufacturing warehousing medical or retail settings this light weight versatile cart ensures your staff has everything they need for a safe productive workday. This work station features 2 shelves with a top shelf that provides a comfortable work surface and 15 3/4'' clearance between the top and middle shelf to accommodate supplies and boxes. The middle shelf is easy to access and helps prevent injuries caused by bending. For added convenience the cart features a wastebasket with an attached holder.**Designed for mobile computing and light printing applications in industrial environments this versatile cart features green and black powder-coated steel construction for durability. Each shelf has a 20 lb. capacity with a total capacity of 40 lb. This item is designed with a push handle and rugged 5'' x 2'' front fixed and rear locking swivel rubber wheels for smooth mobility and secure braking. Pair this cart with Newcastle Systems accessories sold separately to improve efficiency and workflow with this mobile productivity solution!**Made to provide both mobility and power this work station features an integrated SLA power system run by 1 rechargeable 40 Ah sealed lead acid battery with 400W of continuous output power 900W of surge power and a 480Wh battery bank. The battery charges fully in 10 hours features 8 hours of operation time and has an operating temperature range of 32-95 degrees Fahrenheit. Designed to power up to 4 pieces of equipment sold separately this work station features a power strip for plugging in printers and charging scanners sold separately as well as a cord reel holder. Use this mobile work station to ensure that the tools supplies and mobile devices sold separately your staff needs are always on hand!**Overall Dimensions:*Length: 20 1/2''*Width: 20 1/2''*Height: 42''*Shelf Length: 19 13/16''*Shelf Width: 12 13/16''*Capacity: 40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.