Shop All Media Stands & Carts
Newcastle Systems
EC200 EcoCart Black 2-Shelf Compact Mobile Work Station with Waste Basket
Mfr # 105EC200
Zoro # G811399512
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newcastle Systems
- MFR # 105EC200
- Zoro # G811399512
- Country of Origin United States
- Category Media Stands & Carts
Description
Boost efficiency and accuracy in your workplace using this Newcastle Systems EcoCart compact mobile work station! Ideal for use in manufacturing warehousing medical or retail settings this compact versatile cart ensures your staff has everything they need for a safe productive workday. This work station features 1 metal top shelf for a comfortable work surface with 1 lower shelf to accommodate supplies and boxes. The bottom shelf is easy to access and helps prevent injuries caused by lifting and carrying. For added convenience the cart features a wastebasket with an attached holder.**Designed for industrial environments loading docks and stock or shipping areas this versatile cart features black powder-coated steel construction for durability. The cart has a 120 lb. total capacity with a 60 lb. capacity per shelf to accommodate heavy loads. This item is designed with a push handle and 5'' x 2'' front fixed and rear locking swivel rubber wheels for smooth mobility and secure braking. This mobile work station is designed with enough space for equipment sold separately to ensure that the tools supplies and mobile devices sold separately your staff needs are always on hand. Pair this cart with Newcastle Systems accessories sold separately to improve efficiency and workflow with this mobile productivity solution!**Overall Dimensions:*Length: 20''*Width: 21 3/4''*Height: 43''*Shelf Length: 20''*Shelf Width: 20''*Capacity: 120 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- PRAIRIE VIEW INDUSTRIES Prairie View N202424-2 2 Tier Equipment Aluminum Stands; 24 x 20 x 24 in. (A202424-2)
- ADEPTUS USA Adeptus Solid Wood 76181 11 x 17 in. 6 Drawer Wide Roll Cart White (76181)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- EATON BUSSMANN 15A Type Non Cart Fuse (NON-15)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- LUXOR 26" LP TABLE (LP26-B)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- Newcastle Systems Media Stands & Carts