Shop All Monitor Mounts & Brackets
Newcastle Systems
B266 Post-Mount 27'' Monitor Holder for PC NB EcoCart & Apex Series
Mfr # 105B266
Zoro # G211223165
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newcastle Systems
- MFR # 105B266
- Zoro # G211223165
- Country of Origin United States
- Category Monitor Mounts & Brackets
Description
Make it easier than ever to complete on-the-go tasks enter data and control your devices sold separately with this Newcastle Systems post-mount 27'' monitor holder! Designed for use with PC NB EcoCart and Apex series mobile work stations sold separately this monitor holder features a durable design to accommodate industrial settings and is designed for use with monitors up to 27''. This easy-to-install holder attaches to the top of your work station and raises the device to a secure ergonomic height that reduces worker strain and fatigue during use. The item can be turned from left to right in order to position the monitor sold separately in a comfortable position for maximum visibility.**This monitor holder reduces excess spending by preventing movement and device damage in transit. It also reduces clutter on your work surface to create more space. Ideal for manufacturing warehousing medical or retail settings this laptop bracket is a great choice!**Overall Dimensions:*Capacity: 20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Tilting TV Wall Mount MI-2829 (MI-2829)
- ILC Replacement for Fluke Scopemeter 196 (SCOPEMETER 196 FLUKE)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for FTX7L-BS, WP7L-BS (YTX7L-BS89279)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- MOUNT-IT Cubicle Wall Monitor Mount MI-785 (MI-785)
- KENSINGTON Stand, Monitor, 12" (K60087)
- LORELL XL Adjustable Desk Riser (82013)
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray (FEL9311201)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- LORELL Adjustable Monitor Riser 4" Height x 19.8" Width Desktop Black (99991)
- Newcastle Systems Monitor Mounts & Brackets