Shop All Computer Workstations
Newcastle Systems
B129 21'' x 12'' White HDPE Mini Shelf for PC and NB Series
Mfr # 105B129
Zoro # G611631065
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newcastle Systems
- MFR # 105B129
- Zoro # G611631065
- Country of Origin China
- Category Computer Workstations
Description
Add space on your workstation for essential devices supplies and inventory sold separately with this Newcastle Systems mini shelf! Designed for use with PC and NB series mobile work stations sold separately this additional shelf is made with durable white high-density polyethylene HDPE to accommodate industrial settings. It's designed to attach to the back of your work station sold separately to create an additional convenient work space.**This shelf for industrial work stations sold separately helps improve employee efficiency safety and workflow. It installs easily is easy to access and helps prevent injuries caused by bending and twisting. Add this shelf to your work station sold separately as additional work space for tasks in manufacturing warehousing medical or retail settings.**Overall Dimensions:*Length: 21''*Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Sure-Lites 26-50 - 4PK (MAX3972057)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Can-Am 1000 Commander 2011-2012 (ML18-12GEL623)
- SCHLAGE ELECTRONICS Card Reader (KP 626)
- INVAL Computer Workstation (ET-5615)
- INVAL Computer Workstation (ET-5515)
- GLOBAL INDUSTRIAL Additional 24inW x 18inD Shelf for LAN Workstation, 2PK (752167)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- Newcastle Systems Computer Workstations