No Product Image Available

Newcastle Systems

B112 12'' x 10'' x 6'' Adjustable Laptop / Tablet Holder


product price: $417.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make it easier than ever to complete on-the-go tasks enter data and control your devices sold separately with this Newcastle Systems adjustable laptop / tablet holder! Designed for use with PC NB LT EcoCart and Apex series mobile work stations sold separately this tablet holder features a durable design to accommodate industrial settings and a 7'' arm that raises the device to a secure ergonomic position. This reduces worker strain and fatigue during use by positioning the device sold separately at a comfortable height and angle for maximum visibility.**This laptop / tablet holder reduces excess spending by preventing movement and device damage in transit. This easy-to-install device holder attaches to the top of your work station to reduce clutter and adjusts from 10''-17'' wide to accommodate devices sold separately of all sizes. Ideal for manufacturing warehousing medical or retail settings this laptop bracket is a great choice!**Overall Dimensions:*Length: 12''*Width: 10''-17''*Height: 6''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.