No Product Image Available

Newcastle Systems

AP1010-S Apex Series 19'' x 26'' Black Adjustable Height Mobile Work Station


product price: $8,004.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boost efficiency and accuracy in your workplace using this Newcastle Systems Apex series adjustable height powered mobile work station! Ideal for use in manufacturing warehousing medical or retail settings this versatile cart ensures your staff has everything they need for a safe productive workday. This work station features 1 adjustable-height laminate top shelf with an electronic control for an ergonomic comfortable working surface that is ideal for sitting standing and for workers of all heights. The shelf is designed to accommodate printers devices and small boxes sold separately.**Designed for industrial environments loading docks and stock or shipping areas this versatile cart features black powder-coated steel construction for durability. The cart has a 55 lb. shelf capacity and features a push handle with 2 fixed and 2 locking 5'' x 2'' non-marking swivel casters for smooth mobility and secure braking. Pair this cart with Newcastle Systems accessories sold separately to improve efficiency and workflow with this mobile productivity solution!**Made to provide both mobility and power this work station features an integrated SLA power system run by 1 rechargeable 100 Ah sealed lead acid battery with 1000W of continuous output power 2000W of surge power and a 1200Wh battery bank. The battery charges fully in 5 hours has a run time of over 8 hours and has an operating temperature range of 32-104 degrees Fahrenheit. Designed with enough space for equipment sold separately this work station features a power strip for plugging in printers or up to 2 monitors and charging scanners sold separately as well as a cord reel holder. Use this mobile work station to ensure that the tools supplies monitors and mobile devices sold separately your staff needs are always on hand!**Overall Dimensions:*Length: 19''*Width: 26''*Height: 30-48''*Shelf Length: 24 3/4''*Shelf Width: 19''*Capacity: 55 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.