Shop All Two-Part Adhesive Applicator Parts
Newborn
Push Disk, Black, Silver, 1:1, 2:1 Mixing Ratio
Mfr # P-85-60
Zoro # G3164533
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Dispensing and Mixing Two-Component Epoxy
- Mixing Ratio 1:1, 2:1
- Material Steel
- For Use With 1200 mL Cartridges, 900 mL Cartridges, Two-Component Epoxy
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # P-85-60
- Zoro # G3164533
- UPC # 039922360701
- Country of Origin Taiwan, Province of China
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 2 3/8 in |
Details
Item | Push Disk |
Application | For Dispensing and Mixing Two-Component Epoxy |
Mixing Ratio | 1:1, 2:1 |
Material | Steel |
For Use With | 1200 mL Cartridges, 900 mL Cartridges, Two-Component Epoxy |
Color | Black, Silver |
Characteristics | Replacement Disk |
Type | For Pneumatic Dual Component Applicators |
Product Type | Push Disk |
Series | Push Disks |
Compatible Mfr Part Number | 850A60, 850A76 |
Connection Type | Snap on/off |
Description
Push Disk, Color Black, Silver, Connection Type Snap on/off, For Use With 1200 mL Cartridges, 900 mL Cartridges, Two-Component Epoxy, Includes Not Applicable, Material Steel, Product Type Push Disk, Mixing Ratio 1:1, 2:1, Series Push Disks, Overall Length 2 3/8 in, Number of Elements Not Applicable, Compatible Grainger Part Number 3EAE1, Compatible Mfr Part Number 850A60, 850A76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Blue Painter’S Masking Tape, 2” X 60 Yards, 24PK (TAPE-MASK BM2)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 592, Off-White, Paste (88568)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- J-B WELD Gray Wet/Dry Epoxy Putty, 2 oz. Stick (8267-S)
- NEWBORN Push Disk, Black, Silver, 1:1, 2:1 Mixing Ratio (P-83-5-29)
- NEWBORN Push Disk, Black, Silver, 10:01 Mixing Ratio (P-85-19)
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- DAP Tank Bond Clear Epoxy, 0.85 fl oz (7079800168)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- COX Aluminum Plunger, 42mm (2P1031)
- Newborn Two-Part Adhesive Applicator Parts