Shop All Two-Part Adhesive Applicator Parts
Newborn
Push Disk, Black, Silver, 1:1, 2:1 Mixing Ratio
Mfr # P-83-5-29
Zoro # G3503491
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Dispensing and Mixing Two-Component Epoxy
- Mixing Ratio 1:1, 2:1
- Material Steel
- For Use With 300 mL Cartridges, 450 mL Cartridges, Two-Component Epoxy
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # P-83-5-29
- Zoro # G3503491
- UPC # 039922360503
- Country of Origin Taiwan, Province of China
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 1 1/8 in |
Details
Item | Push Disk |
Application | For Dispensing and Mixing Two-Component Epoxy |
Mixing Ratio | 1:1, 2:1 |
Material | Steel |
For Use With | 300 mL Cartridges, 450 mL Cartridges, Two-Component Epoxy |
Color | Black, Silver |
Type | For Pneumatic Dual Component Applicators |
Characteristics | Replacement Disk |
Product Type | Push Disk |
Series | Push Disks |
Compatible Mfr Part Number | 830A30, 850A31 |
Connection Type | Snap on/off |
Description
Push Disk, Color Black, Silver, Connection Type Snap on/off, For Use With 300 mL Cartridges, 450 mL Cartridges, Two-Component Epoxy, Includes Not Applicable, Material Steel, Product Type Push Disk, Mixing Ratio 1:1, 2:1, Series Push Disks, Overall Length 1 1/8 in, Number of Elements Not Applicable, Compatible Grainger Part Number 3EAD9, Compatible Mfr Part Number 830A30, 850A31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE5)
- CLEANZ Caulk Cleanz Almond Tube 6Oz (11071)
- SCOTCH Duct Tape 45Yds Allwthr (2245-A)
- SPRAYWAY Epoxy Adhesive, White, Dual-Cartridge (727)
- NEWBORN Push Disk, Black, Silver, 10:01 Mixing Ratio (P-85-19)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- MKT FASTENING Mixing Nozzle, Clear, 10:01 Mixing Ratio, 10 PK (7521025)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 (1100962)
- LOCTITE Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK (1573149)
- Newborn Two-Part Adhesive Applicator Parts