Shop All Two-Part Adhesive Applicator Parts
Newborn
Push Disk, Black, Silver, 10:01 Mixing Ratio
Mfr # P-85-19
Zoro # G3305111
product price: $16.79
/ea
Sold in multiples of 2 for $33.58
$33.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Dispensing and Mixing Two-Component Epoxy
- Mixing Ratio 10:01
- Material Steel
- For Use With 825 mL Cartridges, Two-Component Epoxy
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # P-85-19
- Zoro # G3305111
- UPC # 039922360008
- Country of Origin Taiwan, Province of China
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 3/4 in |
Details
Item | Push Disk |
Application | For Dispensing and Mixing Two-Component Epoxy |
Mixing Ratio | 10:01 |
Material | Steel |
For Use With | 825 mL Cartridges, Two-Component Epoxy |
Color | Black, Silver |
Characteristics | Replacement Disk |
Type | For Pneumatic Dual Component Applicators |
Product Type | Push Disk |
Compatible Mfr Part Number | 850A60, 850A75 |
Series | Push Disks |
Connection Type | Snap on/off |
Description
Push Disk, Color Black, Silver, Connection Type Snap on/off, For Use With 825 mL Cartridges, Two-Component Epoxy, Includes Not Applicable, Material Steel, Product Type Push Disk, Mixing Ratio 10:1, Series Push Disks, Overall Length 3/4 in, Number of Elements Not Applicable, Compatible Grainger Part Number 3EAE1, Compatible Mfr Part Number 850A60, 850A75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- 3M Duct Tape, Gray, 50 yd. L x 1/2in. W (3903)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18519)
- NEWBORN Push Disk, Black, Silver, 1:1, 2:1 Mixing Ratio (P-83-5-29)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- BEST LOOK 3 In. V-Notch Plastic Adhesive Spreader (786489)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (072226)
- COX Aluminum Plunger, 42mm (2P1031)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- Newborn Two-Part Adhesive Applicator Parts