Shop All Manual Caulk Guns
Newborn
Finishing Tool, Brown, Not Applicable
Mfr # SPT10S-OF
Zoro # G1372567
original price:
$27.29
5% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spatula Set
- For Use With Caulk To Finish Bead Smoothly And Professionally
- Color Brown
- Construction Stainless Steel, Wood Handle
- Size 1 1/2 in Width, 10 in Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # SPT10S-OF
- Zoro # G1372567
- UPC # 039922870118
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 1 1/2 in Width, 10 in Length |
Details
Item | Finishing Tool |
Type | Spatula Set |
For Use With | Caulk To Finish Bead Smoothly And Professionally |
Color | Brown |
Construction | Stainless Steel, Wood Handle |
Product Type | Finishing Tool |
Color Family | Brown |
Description
Finishing Tool, Product Type Spatula, For Container Size Not Applicable, For Container Type Not Applicable, For Use With Caulk To Finish Bead Smoothly And Professionally, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided VHB Tape, Foam, Black, PK9 (5952)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Sand (WAX04S)
- COLOR PUTTY 95244 3.68oz Teakwood Waterborne Wood Putty (244)
- WELD-ON P-70 Purple Primer PVC/CPVC 1/2 Pint (13996)
- NEWBORN Caulk Gun, Black/Red, Steel, 29 oz (255)
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- NEWBORN Caulk Gun, Steel, 29 oz (315)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3S-OF)
- NEWBORN Bulk Gun, Steel Barrel, 32 oz. Bulk Caulk (232)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- ALBION ENGINEERING CO 50ml S-Line Manual Multi-Component Cartridge Gun 1:1, 2:1 (S12T50I)
- Newborn Caulk Guns & Accessories