Shop All Manual Caulk Guns
Newborn
Caulk Gun, Red, Aluminum, 24 oz
Mfr # 620-AL-RED
Zoro # G4105319
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Sausage Pack
- Type Smooth Rod
- For Use With Bulk Material, Sausage
- Material Aluminum
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 620-AL-RED
- Zoro # G4105319
- UPC # 039922666506
- Country of Origin Multiple
- Category Manual Caulk Guns
Dimensions
For Container Size | 24 oz |
Size | 24 oz |
For Container Size+1 | 24 oz |
Details
Item | Caulk Gun |
For Container Type | Sausage Pack |
Type | Smooth Rod |
For Use With | Bulk Material, Sausage |
Material | Aluminum |
Color | Red |
Frame Style | Full Barrel |
Includes | (1) Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles |
Thrust Ratio | 18:01 |
Construction | Aluminum |
Series | DuraCore |
Barrel Material | Aluminum |
Product Type | Standard |
Barrel Materials | Aluminum |
Grip Style | Standard |
Thrust Ratio+1 | 18:1 |
For Container Type+1 | Sausage Pack |
Color Family | Red |
Plunger Type | Smooth Rod |
Description
Caulk Gun, Thrust Ratio 18:1, For Container Size 24 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Red, For Container Type Sausage Pack, Includes Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Clear, Silicone Rubber Base (08641)
- QUIKRETE 8x4 Concrete Form Tube (692201)
- ECLECTIC PRODUCTS 1/4 Pt Walnut Famowood Water-Based Latex Wood Filler (40042142)
- LOCTITE Acrylic Adhesive, AA H4800 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 40 min Functional Cure (2061246)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT4S-OF)
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- NEWBORN Multi-Ratio Air Gun, 400mL Cartridges (VR400A83)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- NEWBORN Caulkgun Ratchet Qt (035)
- NEWBORN Economy Steel Smooth Rod Caulking Gun (012-DC)
- WW HENRY WW Henry 12111 Gallon; 440 Cove Base Adhesive (553992)
- Newborn Caulk Guns & Accessories