Shop All Manual Caulk Guns
Newborn
Caulk Gun, Blue/Silver, Steel, 32 oz
Mfr # 632-GTS
Zoro # G4105276
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge, Sausage Pack
- Type Hex Rod, Comfort Grip
- For Use With Bulk, Sausage Material
- Material Steel
- Color Blue/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 632-GTS
- Zoro # G4105276
- UPC # 039922535109
- Country of Origin Multiple
- Category Manual Caulk Guns
Dimensions
For Container Size | 32 oz |
Size | 32 oz |
For Container Size+1 | 32 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge, Sausage Pack |
Type | Hex Rod, Comfort Grip |
For Use With | Bulk, Sausage Material |
Material | Steel |
Color | Blue/Silver |
Frame Style | Full Barrel |
Thrust Ratio | 7:01 |
Construction | Steel |
Includes | 1/2 in Oval Nozzle, Floating Sausage Cup, Ring Cap and (3) Plastic Cones, Rotating Barrel with Lock, Stroke Adjustor |
Series | Gator Trigger |
Product Type | Standard |
Color Family | Blue, Silver |
Plunger Type | Smooth Rod |
Thrust Ratio+1 | 14:1, 7:1 |
Barrel Material | Steel |
Grip Style | Comfort |
Barrel Materials | Steel |
For Container Type+1 | Cartridge, Sausage Pack |
Description
Caulk Gun, Thrust Ratio 14:1, 7:1, For Container Size 32 oz, Barrel Materials Steel, Frame Style Full Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue, Silver, For Container Type Cartridge, Sausage Pack, Includes (3) Cones, Oval Nozzle, Ring Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Epoxy Applicator, Black, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (A200LPMR)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- SIKA Sikaflex®-715 - White - 300ml Cartridge (187690)
- PERMATEX Threadlocker S&Lk 1.18Oz (57535)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- NEWBORN Finishing Tool, Blue, Plastic, Not Applicable (CB-100)
- NEWBORN Piggyback Adapter, Black, Steel, 10 oz (BRP-10)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- NEWBORN Newborn Brothers 1409564 Gator Trigger Ratcht Caulk Gun (1409564)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- SASHCO Pre-Caulking Filler Rope Backer Rod (30251)
- Newborn Caulk Guns & Accessories