Shop All Manual Caulk Guns
Newborn
Caulk Gun, Blue/Silver, Steel, 29 oz
Mfr # 377
Zoro # G1610506
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Deluxe 45 in Smooth Rod
- For Use With Mfr. No. BRP-10
- Material Steel
- Color Blue/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newborn
- MFR # 377
- Zoro # G1610506
- UPC # 039922581007
- Country of Origin Multiple
- Category Manual Caulk Guns
Dimensions
For Container Size | 29 oz |
Size | 29 oz |
For Container Size+1 | 29 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Deluxe 45 in Smooth Rod |
For Use With | Mfr. No. BRP-10 |
Material | Steel |
Color | Blue/Silver |
Frame Style | Half Barrel |
Includes | Spout Cutter And Seal Puncture Tool |
Construction | Steel, 10:1 Thrust Ratio |
Thrust Ratio | 10:01 |
Plunger Type | Smooth Rod |
Product Type | Standard |
For Container Type+1 | Cartridge |
Barrel Material | Steel |
Color Family | Silver |
Compatible Manufacturer Part Number | BRP-10 |
Grip Style | Standard |
Barrel Materials | Steel |
Thrust Ratio+1 | 10:1 |
Description
Caulk Gun, Thrust Ratio 10:1, For Container Size 29 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue/Silver, Compatible Grainger Part Number 5GDU5, Compatible Manufacturer Part Number BRP-10, For Container Type Cartridge, Includes Puncture Tool, Spout Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVSIL Foil Tape with Liner, 3" W, Silver, PK4 (AVS-ST-ALUM-AB-3)
- HARVEY Pipe Thrd Compound 8Oz (029035)
- 3M Reinforced Body Filler for DMS, 9.3 fl. oz, Cartridge, Blue, Green (05877)
- BOND IT ASTRO PRO ADHESIVE, Advanced Modified Pol (BDAPROGN)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- NEWBORN Newborn Brothers 1409564 Gator Trigger Ratcht Caulk Gun (1409564)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT4S-OF)
- NEWBORN CAULKING GUN RR 6:1TR (188)
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- ALLWAY 3-In-1 Caulk Tool (CT31-DIB)
- Newborn Manual Caulk Guns