Shop All Manual Caulk Guns
This Product is Discontinued
Newborn
Caulk Gun, Blue/Silver, Metal, 24 oz (Discontinued)
Mfr # 324
Zoro # G2570346
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Container Type Sausage Pack
- Type EZ Thrust Hex Rod
- For Use With 10 to 20 oz Bulk/Sausage Packs
- Material Metal
- Color Blue/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 324
- Zoro # G2570346
- UPC # 039922536106
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 24 oz |
Size | 10 and 20 oz |
For Container Size+1 | 24 oz |
Details
Item | Caulk Gun |
For Container Type | Sausage Pack |
Type | EZ Thrust Hex Rod |
For Use With | 10 to 20 oz Bulk/Sausage Packs |
Material | Metal |
Color | Blue/Silver |
Frame Style | Full Barrel |
Includes | Floating Sausage Cup, Leather Cup, Oval Nozzle |
Thrust Ratio | 12:1 |
Construction | Steel Nozzle, Zinc Chromate-Plated Body |
Barrel Material | Steel |
Barrel Materials | Steel |
Product Type | Standard |
For Container Type+1 | Sausage Pack |
Color Family | Silver |
Grip Style | Standard |
Plunger Type | Smooth Rod |
Thrust Ratio+1 | 12:1 |
Description
Caulk Gun, Thrust Ratio 12:1, For Container Size 24 oz, Barrel Materials Steel, Frame Style Full Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue/Silver, For Container Type Sausage Pack, Includes Floating Sausage Cup, Leather Cup, Oval Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.