Shop All Manual Caulk Guns
Newborn
Caulk Gun, Blue/Gray/White, Steel, 10 oz
Mfr # 211-HTS
Zoro # G4105258
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Hex Rod, Ergonomic Handle
- For Use With Adhesives, Caulks, Sealants
- Material Steel
- Color Blue/Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newborn
- MFR # 211-HTS
- Zoro # G4105258
- UPC # 039922540240
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Hex Rod, Ergonomic Handle |
For Use With | Adhesives, Caulks, Sealants |
Material | Steel |
Color | Blue/Gray/White |
Frame Style | Skeleton |
Construction | Plastic, Steel |
Thrust Ratio | 10:01 |
Includes | Ladder Hook, Seal Puncture Tool, Spout Cutter |
Series | HybridTech |
Product Type | Standard |
Barrel Material | Steel |
Plunger Type | Smooth Rod |
Grip Style | Comfort |
For Container Type+1 | Cartridge |
Thrust Ratio+1 | 10:1 |
Color Family | Gray |
Barrel Materials | Steel |
Description
Caulk Gun, Thrust Ratio 10:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Skeleton, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black/Gray/White, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- LOCTITE Epoxy Adhesive, 21426 Series, Gray, Can, 1:01 Mix Ratio, 10 min Functional Cure (209718)
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 (60-1/2"X36YD)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- NEWBORN Newborn Brothers 1409564 Gator Trigger Ratcht Caulk Gun (1409564)
- NEWBORN Caulk Gun, Black/White, Steel, 10 oz (373-XSP)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (189D)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3S-OF)
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- DRIPLESS Dripless Caulk Gun, Yellow/Black, Plastic, 10 oz (WL9903000)
- Newborn Caulk Guns & Accessories