Shop All Manual Caulk Guns
Newborn
Caulk Gun, Black/White, Steel, 10 oz
Mfr # 373-XSP
Zoro # G4105230
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Smooth Rod
- For Use With Adhesives, High Viscosity Caulks, Sealants
- Material Steel
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 373-XSP
- Zoro # G4105230
- UPC # 039922600166
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Smooth Rod |
For Use With | Adhesives, High Viscosity Caulks, Sealants |
Material | Steel |
Color | Black/White |
Frame Style | Revolving Half Barrel |
Includes | Ladder Hook, Revolving Barrel, Rubber-Coated Grip |
Construction | Steel |
Thrust Ratio | 26:01:00 |
Series | G-Series |
Color Family | Gray |
For Container Type+1 | Cartridge |
Product Type | Standard |
Barrel Material | Steel |
Barrel Materials | Steel |
Plunger Type | Smooth Rod |
Grip Style | Standard |
Thrust Ratio+1 | 26:1 |
Description
Caulk Gun, Thrust Ratio 26:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black/Gray, For Container Type Cartridge, Includes Ladder Hook, Rubber Coated Grip, Seal Puncture Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- CABOT 10 lb CAB-O-SIL M5, White, Silica Base (1-52BG)
- NMC Danger Confined Space Do Not Enter (PT52)
- DAP PT Fast LW Spackling (12141)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- NEWBORN Caulk Gun, Steel, 29 oz (315)
- NEWBORN Caulk Gun, Gray/White, Aluminum, 24 oz (820AL)
- NEWBORN Caulk Gun, Silver, Steel, 10 oz (960-GTR)
- NEWBORN Caulkgun Piston 10:1 Tr (101)
- HD FCNEWTIP 5PC FastCap Caulking Tub Replacement Tips (FCNEWTIP 5PC)
- Newborn Manual Caulk Guns