Shop All Manual Caulk Guns
Newborn
Caulk Gun, Black/Red, Steel, 29 oz
Mfr # 255
Zoro # G1206965
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Revolving Barrel
- For Use With 29-oz Cartridges
- Material Steel
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 255
- Zoro # G1206965
- UPC # 039922611155
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 29 oz |
Size | 29 oz |
For Container Size+1 | 29 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Revolving Barrel |
For Use With | 29-oz Cartridges |
Material | Steel |
Color | Black/Red |
Frame Style | Revolving Half Barrel |
Construction | Welded Steel Body High-Thrust Mechanism For High-Viscosity Materials |
Includes | Ladder Hook, Puncture Tool, Spout Cutter |
Thrust Ratio | 18:01 |
Series | DuraCore |
Application | High Viscosity Materials |
Barrel Materials | Steel |
Plunger Type | Smooth Rod |
Product Type | Standard |
Color Family | Red |
For Container Type+1 | Cartridge |
Thrust Ratio+1 | 18:1 |
Grip Style | Standard |
Barrel Material | Steel |
Description
Caulk Gun, Thrust Ratio 18:1, For Container Size 29 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue/Silver, Application High Viscosity Materials, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- GORILLA GLUE Sealant, 10 oz, Cartridge, White, Silicone Base (108318)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- NEWBORN Caulk Gun, Black, Aluminum, 24 oz (620-AL-BLACK)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 32 oz (632-GTS)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3P-OF)
- NEWBORN Caulkgun Dripfree 10:1Tr (102D-CB)
- NEWBORN Caulk Gun Hex Rod 1/10Gal (112D)
- NEWBORN Professional Steel Caulking Gun (101)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- Newborn Caulk Guns & Accessories