Shop All Manual Caulk Guns
Newborn
Caulk Gun, Black/Gray/White, Steel, 10 oz
Mfr # 288-HTR
Zoro # G4105267
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Ratchet Rod, Ergonomic Handle
- For Use With Adhesives, Caulks, Sealants
- Material Steel
- Color Black/Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newborn
- MFR # 288-HTR
- Zoro # G4105267
- UPC # 039922710247
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Ratchet Rod, Ergonomic Handle |
For Use With | Adhesives, Caulks, Sealants |
Material | Steel |
Color | Black/Gray/White |
Frame Style | Skeleton |
Construction | Plastic, Steel |
Includes | Ladder Hook, Seal Puncture Tool, Spout Cutter |
Thrust Ratio | 6:01 |
Series | HybridTech |
Product Type | Standard |
Color Family | Gray |
Barrel Materials | Steel |
For Container Type+1 | Cartridge |
Plunger Type | Ratchet Rod |
Grip Style | Comfort |
Barrel Material | Steel |
Thrust Ratio+1 | 6:1 |
Description
Caulk Gun, Thrust Ratio 6:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Skeleton, Grip Style Comfort, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Black/Gray/White, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE All-Crete Cement 20Lb (1585-24)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Black/White (5FVN3)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- NEWBORN Caulk Gun Nozzle System, Yellow/Black, Plastic, Not Applicable (BG-45)
- NEWBORN Caulkgun Smoothrod3:1Tr (012-DC)
- NEWBORN Caulk Gun, Blue, Steel, 10 oz (250)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- NEWBORN Caulk Gun Hex Rod 1/10Gal (112D)
- NEWBORN Professional Steel Caulking Gun (101)
- DRIPLESS 1 Qt Contractor Grade Cradle Heavy Duty Ratchet Caulk Gun (CR400)
- Newborn Manual Caulk Guns