Shop All Pneumatic Caulk Guns
Newborn
Caulk Gun, 29 oz, Cartridge, Black
Mfr # 710AL-30
Zoro # G2699112
original price:
$239.00
21% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Size 29 oz
- For Container Type Cartridge
- Application Medium and High Viscosity Materials, Especially When Doing Caulking Continually
- Air Inlet 1/4 in NPT
- Features Quick Disconnect Nipple, Safety Valve in Handle, True Air Regulator Controls Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 710AL-30
- Zoro # G2699112
- UPC # 039922343001
- Country of Origin Multiple
- Category Pneumatic Caulk Guns
Dimensions
For Container Size | 29 oz |
Cartridge Size | 29 oz |
Air Inlet Size | NPT |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Application | Medium and High Viscosity Materials, Especially When Doing Caulking Continually |
Air Inlet | 1/4 in NPT |
Features | Quick Disconnect Nipple, Safety Valve in Handle, True Air Regulator Controls Flow |
Retainer Type | Quick Coupler Plug |
Cartridge Type | Cartridge |
Pressure Range | 0 to 100 psi |
Grip | Pistol |
Barrel Material | Aluminum |
Air Inlet Gender | 1/4 in |
Power Source | Air Powered |
Maximum Operating Pressure | 100 psi |
Minimum Operating Pressure | 0 psi |
Frame Style | Enclosed |
Color | Black |
Air Inlet Type | 1/4 in Male NPT |
For Application Type | Medium to High Viscosity Materials |
Description
Caulk Gun, For Container Type Cartridge, For Container Size 29 oz, Frame Style Enclosed, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Pressure Range 0 to 100 psi, Air Inlet Male, Air Inlet Gender 1/4 in, Air Inlet Size NPT, Air Inlet Type 1/4 in Male NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Putty Wood Walnut 3.75Oz (13617000)
- PERMTX-LOCKT Right Stuff Gasket Maker- 10 Oz. (P13-33694)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- SAKRETE 5 gal. White, Dries to Clear Sealer (120045)
- NEWBORN Pneumatic Caulk Gun, 10 oz, Aluminum, Black (710AL-12)
- ASTRO PNEUMATIC CAULKING GUN-DELUXE (AO4531)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- CHICAGO PNEUMATIC Caulking Gun Trigger Control (CP9885)
- S&G TOOL AID Air Powered Caulking Gun (SG19330)
- COX Caulk Gun, 10 oz, Sausage Pack (63006-300)
- ASTRO PNEUMATIC CAULKING GUN AIR (AO405)
- Newborn Pneumatic Caulk Guns