Shop All Manual Caulk Guns
Newborn
Catalyst Mixer, Steel, 22" Length
Mfr # MX-02
Zoro # G1704866
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Drill To Mix Two-Part Products
- Color Steel
- Size 22 in
- Construction Steel, 4 in Catalyst
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # MX-02
- Zoro # G1704866
- UPC # 039922891007
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 22 in |
Details
Item | Catalyst Mixer |
For Use With | Portable Drill To Mix Two-Part Products |
Color | Steel |
Construction | Steel, 4 in Catalyst |
Description
Catalyst Mixer, Color Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1181)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- GE Sealant, 2.8 oz, Tube, Clear, Silicone Base (2823396)
- NEWBORN Joist Guide, Silver, Steel, 29 oz (JG-2)
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- NEWBORN Caulk Gun, Silver, Steel, 10 oz (960-GTR)
- NEWBORN Caulk Gun, Gray/White, Aluminum, 24 oz (820AL)
- Newborn Caulk Guns & Accessories