Shop All Manual Caulk Guns
Newborn
Bulk Gun, Steel Barrel, 32 oz. Bulk Caulk
Mfr # 232
Zoro # G7992890
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Bulk Container, Sausage Pack
- Frame Style Full Barrel
- For Container Size 32 oz
- For Container Size+1 32 oz
- For Container Type+1 Bulk Container, Sausage Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 232
- Zoro # G7992890
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 32 oz |
For Container Size+1 | 32 oz |
Details
Item | Caulk Gun |
For Container Type | Bulk Container, Sausage Pack |
Frame Style | Full Barrel |
For Container Type+1 | Bulk Container, Sausage Pack |
Description
Caulk Gun, For Container Size 32 oz, Frame Style Full Barrel, For Container Type Bulk Container, Sausage Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Foam Tape, 3/4" x 36 yd. (4508)
- FLEX SEAL Flex Seal Liquid 1 gallon White, 1 gal, White (FSLFSWHTR01)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Black (8979)
- NEWBORN Caulk Gun Nozzle System, Yellow/Black, Plastic, Not Applicable (BB-45)
- NEWBORN Caulkgun Piston 10:1 Tr (101)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 29 oz (377)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- NEWBORN Pro 10:1 Tr Caulk Gun (940-GTD)
- NEWBORN Ind 1/10Gal Caulk Gun (950-GTS)
- NEWBORN Piggyback Adapter, Black, Steel, 10 oz (BRP-10)
- Newborn Caulk Guns & Accessories