Shop All Manual Caulk Guns
Newborn
Bulk Gun, Steel Barrel, 24 oz. Bulk Caulk
Mfr # 224
Zoro # G7992875
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Bulk Container, Sausage Pack
- Frame Style Full Barrel
- For Container Size 24 oz
- Thrust Ratio 7:01
- For Container Size+1 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newborn
- MFR # 224
- Zoro # G7992875
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 24 oz |
For Container Size+1 | 24 oz |
Details
Item | Caulk Gun |
For Container Type | Bulk Container, Sausage Pack |
Frame Style | Full Barrel |
Thrust Ratio | 7:01 |
For Container Type+1 | Bulk Container, Sausage Pack |
Thrust Ratio+1 | 7:1 |
Description
Caulk Gun, Thrust Ratio 7:1, For Container Size 24 oz, Frame Style Full Barrel, For Container Type Bulk Container, Sausage Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- SCAPA NORTH AMERICA Red Scapa 3" X 60 Yrd [ Red ] Tape Pinked Edges 16Rls/Case Pk (152592)
- RED HEAD Dispensing Tool, 15 in, 6 in, Epoxy (D102)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- NEWBORN Caulk Gun Hex Rod 1/10Gal (112D)
- NEWBORN Dual Thrust Caulk Gun, Purple, Steel, 10 oz (360-DT)
- NEWBORN Caulk Gun, Black, Aluminum, 24 oz (620-AL-BLACK)
- NEWBORN Caulk Gun, Green, Aluminum, 24 oz (620-AL-GREEN)
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- WEXFORD 1/10 Gal Wexford Skeleton Caulk Gun (41001)
- Newborn Caulk Guns & Accessories