Yellow Fish & a Hook Black Shift Knob with M16 x 1.5 Insert Shifter Auto Manual Brody
Mfr # NE1345047
Zoro # G704026952
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE1345047
- Zoro # G704026952
- UPC # 797410788658
- Country of Origin China
- Category Engine Components
Description
Give your interior the ultimate look. 's Elite series shift knobs are made from the highest quality components resulting in a superior feel on every shift. Each shift knob is designed and customized in the USA by skilled shift knob artisans who have a trained eye on every detail. s shift knobs offers an exclusive aluminum threaded insert designed to be screwed onto your shift arm. You should avoid shift knobs with set screws or plastic parts as they tend to fail or wobble. Aluminum inserts are only found on the high quality shift knobs as they do not rust like standard metal inserts.
Each insert is 16 x 1.50 threaded and includes a matching jam nut for easy installation. This insert can be adapted to fit any vehicle on the market with 's screw-in adapters. Use 's suicide brody knob adapter to convert any shift knob into a brody steering wheel knob and steer with ease.
s also offers an engrave only feature that uses A.T.L.A.S technology to give you a perfect engraved shift knob with no paint. These shift knobs include simple instruction on how to fill in the pattern with the paint color of your choose with ease. Ideal for matching paint colors to interiors, or just creating a custom look. All Elite series of Shift Knobs can be custom etched to include your shift pattern, logo or design of your choice.
Specifications- Shift Knob Color: Black
- Design Color: Yellow
- Design: Fish & a Hook
- Base Insert Threads Size: M16 x 1.5
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Soft-Mate Insulated Beverage Holder - White (HH-61)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT135)
- BUYERS PRODUCTS 4 Inch Square LED Flood Light (1492217)
- SPECTRA PREMIUM Ignition Coil, C-632 (C-632)
- NEWALTHLETE FLOPUR-WATTS WR100 Filter Housing Wrench (NE363128)
- PROFORM Valve Cover Hold Down Clamps - Pack of 4 (PFM66002)
- MSD IGNITION BOOST TM RETARD VARUABKE BOS (8762)
- ZAMP Zamp ZAMNT002003 Z-Tech Series 2A Head & Neck Restraint; Gray (ZAMNT002003)
- PIONEER CABLE Expansion Plug, Eps-71-100 (EPS-71-100)
- CTA MANUFACTURING Glow Plug Tip Puller Kit (7802)
- URO PARTS EXPANSION TANK MOUNTING PLATE (17101439110)
- Newalthlete Engine Components