White Rose with No Stem Black Shift Knob with M16 x 1.5 Insert Shifter Auto Manual
Mfr # NE1561904
Zoro # G304026895
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE1561904
- Zoro # G304026895
- UPC # 780997578729
- Country of Origin China
- Category Engine Components
Description
Give your interior the ultimate look. 's Elite series shift knobs are made from the highest quality components resulting in a superior feel on every shift. Each shift knob is designed and customized in the USA by skilled shift knob artisans who have a trained eye on every detail. s shift knobs offers an exclusive aluminum threaded insert designed to be screwed onto your shift arm. You should avoid shift knobs with set screws or plastic parts as they tend to fail or wobble. Aluminum inserts are only found on the high quality shift knobs as they do not rust like standard metal inserts.
Each insert is 16 x 1.50 threaded and includes a matching jam nut for easy installation. Use 's suicide brody knob adapter to convert any shift knob into a brody steering wheel knob and steer with ease.
Features- Returns ergonomic feel to shifter
- The gear shift knob can add a different look to your vehicle
- Easy to install
- Shift Knob Color: Black
- Design Color: White
- Design: White Rose with no Stem
- Base Insert Threads Size: M16 x 1.5 Insert
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 22SI 145A12V 145V (8078N-1)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2 Inch Cast and 3 Inch Channel (0091560)
- HARKEN 5mm Large Open Shackle (2106)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- NEWALTHLETE FLOPUR-WATTS WR100 Filter Housing Wrench (NE363128)
- PROTO Heel/Jaw/Pin Assembly For #3R416 (J818C)
- TOPLINE WHEEL Topline Wheel 54755500 5 x 4.75 in. Bolt Circle to 5 x 5 in. Bolt Circle Wheel Adaptor Spacer (T42-54755500)
- DORMAN Dipstick, 917-310 (917-310)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 25 In, Red, w/Flag (1308210)
- PROFORM PUSH ROD LENGTH CHECKER ADJ 6.125-7.500 (67560)
- MOTORMITE Oil Drain Plug Standard M14-1.50 Head Si Eng Oil Drain P, 65230 (65230)
- Newalthlete Engine Components