Shop All Marine & Boat Speakers & Navigation
Newalthlete
Rubber Spreader Boot - Pair - Medium - White
Mfr # NE57589
Zoro # G004041297
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE57589
- Zoro # G004041297
- UPC # 654204168259
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Features
- White Rubber Spreader Boot
- Medium Spread Insert: 1 - 2 in.
- Stay Insert: 3/16 in.
- Length: 2-3/8 in.
- Height: 5.75 in.
- Size - Medium
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRIMESTOPPER 2-Way Fm/Fm Lcd Remote Start And Keyless Entry System With Trunk Pop (RS7G5)
- DONALDSON Hydraulic Filter, Cartridge, P170068 (P170068)
- LEWMAR Winch Handle Pocket (29140020)
- POLLAK 4 Way Round Socket 12 To 24 Volts 35 Amps Zinc Die Cast Housing (11-404)
- NEWALTHLETE AN150SR AM & FM Amplified Antenna (NE857990)
- GARMIN Fist Mic Hanger (010-12507-02)
- ANCOR Red 10 AWG Primary Cable - Sold By The Foot (1088-FT)
- ATTWOOD MARINE Heavy-Duty All-Plastic Adjustable Battery Tray - 27 Series (9098-5)
- HUMMINBIRD XNT-9-HW-MSI-150-T MEGA SI/DI Dual Spectrum CHIRP Transducer w/Temp f/HELIX® 7/8 MEGA (710297-1)
- GARMIN Portable Power Cable (010-12676-40)
- GARMIN Fist Microphone Extension Cable - VHF 210/215 -GHS 11/11i - 3M (010-12523-00)
- Newalthlete Marine & Boat Speakers & Navigation