Shop All Marine & Boat Speakers & Navigation
Newalthlete
Rubber Spreader Boot - Pair - Large - White
Mfr # NE258479
Zoro # G404041286
product price: $47.05
/ea
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE258479
- Zoro # G404041286
- UPC # 652513832229
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Features
- White Rubber Spreader Boot
- Large Spreader Insert: 2 - 3 in.
- Stay Insert: 3/16 in.
- Length: 2-7/8 in.
- Height: 7-0.5 in.
- Size - Large
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Threaded Barrel (31444-10)
- GROTE Standard Tie, Black, 9", 120lb., PK100 (83-6016C)
- ILC Replacement For LESTER ELECTRICAL 25940 (25940)
- BUYERS PRODUCTS Full Radius Poly Fender to fit 16-1/2 Inch Dual Wheels (8590017)
- NEWALTHLETE Rubber Spreader Boot - Pair - Medium - White (NE57589)
- NEWALTHLETE AN150SR AM & FM Amplified Antenna (NE857990)
- VIKING Viking Electronics E-40SS Viking Door Box Stainless Stee (E-40SS)
- SHAKESPEARE 5215 3' Stainless Steel Whip Antenna (5215)
- GARMIN ECHOMAP™ UHD 9Xsv Boat Kit (020-00200-23)
- GARMIN Motorcycle Mount Bracket f/z mo 350LM (010-11843-00)
- ANCOR NMEA 2000 Drop Cable - 5M (270305)
- Newalthlete Marine & Boat Speakers & Navigation