Shop All Basketball Equipment
Newalthlete
RollaJam III Steel-Acrylic Portable Basketball System; Black
Mfr # NE300383
Zoro # G003865733
product price: $3,712.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,712.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE300383
- Zoro # G003865733
- UPC # 661541134120
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 54" Acrylic Backboard
- 24" Extension
- Height Adjustable from 10' down to 7.5' using EZ Crank
- Post Pad included
- Great for indoor or outdoor use
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Acrylic
- Color: Black
- Weight: 470
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Sun Joe 48V iON+ Cordless 15-Inch 5-Position Walk-Behind Lawn Dethatcher (24V-X2-DTS15)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- LOGO BRANDS Wisconsin Mini Size Composite Football (244-93MC-1)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- SPORT SUPPLY GROUP Wilson Evolution Intermediate Basketball (1013917)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- PERFECTPITCH 228 g Basketball Net Non Whip; White (PE51408)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- LIFETIME PRODUCTS Lifetime® 18" Orange Slam-It Basketball Rim and Net (5820)
- Newalthlete Basketball Equipment