Shop All Pool Covers
Newalthlete
Ripstopper Winter; Rectangle - 20 x 40 ft.
Mfr # NE753886
Zoro # G303949812
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE753886
- Zoro # G303949812
- UPC # 657248431884
- Country of Origin China
- Category Pool Covers
Description
Features
- The Rip stopper is the ultimate winter cover.
- It is durable, dependable and built to last.
- If your cover gets a hole or a puncture, no need to worry, this cover will not rip or tear.
- Latest technology proves to make this cover the toughest there is.
- Constructed of woven polyethylene fabric.
- Pool Size - 20 x 40 ft.
- Cover Size - 25 x 45 ft.
- Shape - Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX390QNE2)
- MTD Rod-Belt Keeper 42 (747-04857)
- STENS Kenda Tire, 24 X 12.00-12 Super Turf, 4-Ply 160-437 (160-437)
- FLOWZONE Lithium-Ion Battery, 18V, 5.2 Ah (FZAAEM)
- NEWALTHLETE 21 ft. Ripstopper Winter Cover (NE726070)
- MIDWEST CANVAS 21 x 41 Ft. Heavy Solar (MW2141HVY)
- SUPERJOCK 33 Ft. Heavy Solar Cover (SU749305)
- ARCTIC ARMOR 12 Year 28' Round Above Ground Swimming Pool Winter Covers (AR478280)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- CLASSIC ACCESSORIES Large Square Hot Tub Cover, Grey (55-886-045101-EC)
- BLUE WAVE Blue Wave NS445 20' x 44' Rectangle In-Ground 12-Mil Solar Blankets (NS445)
- Newalthlete Pool Covers