Red Snowflake Filled in Red Metal Flake Shift Knob with M16 x 1.5 Insert Shifter
Mfr # NE1561840
Zoro # G904026820
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE1561840
- Zoro # G904026820
- UPC # 780997521206
- Country of Origin China
- Category Engine Components
Description
Give your interior the ultimate look. 's Elite series shift knobs are made from the highest quality components resulting in a superior feel on every shift. Each shift knob is designed and printed in the USA by skilled shift knob artisans who have a trained eye on every detail. s sshift knobs offers an exclusive aluminum threaded insert designed to be screwed onto your shift arm. You should avoid shift knobs with set screws or plastic parts as they tend to fail or wobble. Aluminum inserts are only found on the high quality shift knobs as they do not rust like standard metal inserts.
Each insert is 16 x 1.50 threaded and includes a matching jam nut for easy installation. Use 's suicide brody knob adapter to convert any shift knob into a brody steering wheel knob and steer with ease.
Features- Returns ergonomic feel to shifter
- The gear shift knob can add a different look to your vehicle
- Easy to install
- Shift Knob Color: Red Metal Flake
- Design Color: Red
- Design: Red Snowflake Filled In
- Base Insert Threads Size: M16 x 1.5 Insert
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Speed Radar Mount, Universal (22-1-22000-8)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- GROTE Gladhand Seal, Rubber, Double Lip, PK100 (81-0101-100)
- WAI GLOBAL STRDR 28MT 12V (6573N)
- NEWALTHLETE FLOPUR-WATTS WR100 Filter Housing Wrench (NE363128)
- ANCHOR INDUSTRIES Ford V8 5.8 68-56/Linc V8 7.0 65-58/Merc Motor Mount, 2141 (2141)
- DORMAN Cam Phaser, 917-250Xd (917-250XD)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- WESTAR 76-80 Pontiac Sunbird Engine Mount, Em-2382 (EM-2382)
- AFE Black Molded Plastic, Blue Pro 5R, With Air Box (54-73115)
- BORGESON Power Conversion Delphi 600 - 1955-1957 Chevy (B73-800105)
- Newalthlete Engine Components