Shop All Basketball Equipment
Newalthlete
PH4272 Steel-Glass 42 x 72 in. PowerHouse Tempered Glass Backboard; Kelly Green
Mfr # NE641777
Zoro # G903865727
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,653.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newalthlete
- MFR # NE641777
- Zoro # G903865727
- UPC # 661541141418
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a for casual driveway play or a for a basketball court that meets professional, NCAA and high school standards, this is what you're looking for and guaranteed to be built with care in America.
Features- 42 x 60 in. PowerHouse Tempered Glass Backboard
- 5”x5” Rim Mounting Pattern
- 3/8" Thick Glass
- Powder coated steel framework
- Designed for use on compatible Basketball Systems
- Indoor or outdoor use
- Made in USA
- Warranty on Systems Only
- Construction Material: Steel-Glass
- Color: Scarlet
- Weight: 172
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS KS State Bleacher Cushion (158-71B)
- FIEBINGMPANY GAL Horse Flyspray 44 (FLYSPRAY 44 - GAL)
- IK SPRAYERS Metal 6 (83271)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-3DUH)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- MACGREGOR Basketball Net White (40-16208)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- PERFECTPITCH 228 g Basketball Net Non Whip; White (PE51408)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- FRANKLIN Franklin 7107 Grip-Rite 100 Basketball (7107X)
- Newalthlete Sporting Goods