Orange Pineapple Ivory Shift Knob with M16 x 1.5 Insert Shifter Auto Manual Custom Brody
Mfr # NE1358275
Zoro # G704026679
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE1358275
- Zoro # G704026679
- UPC # 797410880635
- Country of Origin China
- Category Engine Components
Description
Give your interior the ultimate look. 's Elite series shift knobs are made from the highest quality components resulting in a superior feel on every shift. Each shift knob is designed and printed in the USA by skilled shift knob artisans who have a trained eye on every detail. Each knob offers a 16 x 1.50 aluminum threaded insert in the base. This insert can be adapted to fit any vehicle on the market with 's screw-in adapters. Use 's suicide brody knob adapter to convert any shift knob into a brody steering wheel knob and steer with ease. All Elite series of Shift Knobs can be custom etched to include your shift pattern, logo or design of your choice.
Specifications- Shift Knob Color: Ivory
- Design Color: Orange
- Design: Pineapple
- Base Insert Threads Size: M16 x 1.5
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook, 16000 lb., Reese Towpower (7411520)
- PENNZOIL Engine Oil, 10W-40, Hi Mileage, 5 Qt. (550045217)
- BUYERS PRODUCTS Ribbed Black Polyethylene Fender-Fits Up to 24.5 Inch Dual Rear Wheels (8590245)
- SPEEDAIRE Tire Inflator, 1/4 In, Chrome (22YL02)
- NEWALTHLETE FLOPUR-WATTS WR100 Filter Housing Wrench (NE363128)
- MSD IGNITION SELECTOR SWITCH RPM MODULE (8670)
- ASSENMACHER SPECIALTY TOOLS Universal Cylinder Liner Puller (HTLP100)
- DORMAN Harmonic B Bolt, 926-885 (926-885)
- DORMAN Pb Oil Drain Plug Os, 65228 (65228)
- ARP SB FORD HEX INTAKE MANIFOLD BOLT KIT (154-2001)
- WESTAR EM-7113 Engine Mount (EM-7113)
- Newalthlete Engine Components