Shop All Basketball Equipment
Newalthlete
OmniJam II Steel-Acrylic-HDPE Portable Basketball System; Black
Mfr # NE298388
Zoro # G003865719
product price: $2,998.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,998.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE298388
- Zoro # G003865719
- UPC # 661541136988
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 48" Acrylic Backboard
- 20" Extension
- Height Adjustable from 10' down to 7.5' using QuikPin
- Easy One Person Transport
- Great for indoor or outdoor use
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Acrylic-HDPE
- Color: Black
- Weight: 289
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Perfection Digger, 4ft. Blue Handles (21245)
- STENS Fan Wheel For Stihl Most Bg56, Sh56 And Sh86 Blowers 4241 704 3405; 150-362 (150-362)
- ESPOMA PERLITE SOIL AMENDMENT (PR8)
- TIGER LIGHTS Left LED Headlight For Ford/New Holland T8010, T8020, T8030 87529729; (TL8030L)
- SPALDING Basketball Rack, Chrome (411-602)
- KRAZY NETZ Krazy Netz KNC6703 Basketball Hoops Net In Lime Green (KNC6703)
- SPORT SUPPLY GROUP Wilson Evolution Men's Indoor Basketball (1013900)
- BLUE WAVE Blue Wave BG50365 Street Ball Portable Basketball System (BG50365)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- CHAMPION SPORTS Ultra Grip Rubber Basketball with Bladder, Official Size 7 (BX7)
- SPORT SUPPLY GROUP Wilson Evolution Intermediate Basketball (1013917)
- Newalthlete Sporting Goods