Shop All Water Sports Equipment
Newalthlete
HydroChamp II Stainless Steel-Acrylic Adjustable Poolside Basketball System; Black
Mfr # NE295280
Zoro # G003865696
product price: $4,390.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,390.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE295280
- Zoro # G003865696
- UPC # 661541120598
- Country of Origin China
- Category Water Sports Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 48" Acrylic Backboard
- Rustproof Stainless Steel Post
- Adjustable in 6" increments
- 4" Bolt Down Post Design for easy relocation if you move
- Weather Resistant powder coat finish
- Made in USA
- Lifetime Limited
- Construction Material: Stainless Steel-Acrylic
- Color: Black
- Weight: 210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Spark Plug (14 132 03-S1)
- SAVORY PRIME Beef Shin Dog Bone 1.2Lb (801)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-46)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, LG (AF2-LW)
- INTEX RECREATION 42 Jumbo Ball (59065EP)
- WOW WATERSPORTS WOW Big Thriller Towable; 2 Riders (18-1010)
- WOW WATERSPORTS WOW Beach Bronco Heavyweight Saddle Float (18-2040)
- WOW WATERSPORTS WOW Watersports 12-2030 Water Walkway - Blue (12-2030)
- ATTWOOD MARINE Universal Grab Handle w/Comfort Grip - Black (2061-5)
- SWIMWAYS LIFE JACKT SWM TRNR FBRC (6070478)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- Newalthlete Water Sports Equipment