Garage Parking Sensor
Mfr # NE728249
Zoro # G004041310
Product Information
- Brand Newalthlete
- MFR # NE728249
- Zoro # G004041310
- UPC # 723902724224
- Country of Origin China
- Category Engine Sensors
Description
The Striker Adjustable is designed to take the guess work out of parking your car in tight garage spaces. It features adjustable, ultrasonic range-finding technology to accurately locate a vehicle within your desired parking constraints. Simply mount the sensor unit in front of the vehicle at bumper level. Then mount the signal light in a position easily viewed from the driver's seat. Lastly, park your vehicle exactly where you want it and press the set button. Next time the driver approaches the Parking Sensor, they will see a green light indicating that it is safe to proceed and then a yellow light will illuminate as a warning to slow down. Finally, when the car is at the chosen distance, a red light will illuminate, signaling the driver to stop the car. Runs on 4 AA batteries (not included).
Features- Safely and accurately park your car in tight garage spaces
- Completely wireless and uses adjustable, ultrasonic range-finding technology
- Easily mounted with the included double sided tape and cloth hook and eye - runs on 4 AA's (sold separately)
- No more garage fender benders or issues closing the garage door on the back bumper
- Adjustable to any distance between 6 inches and 6 feet
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MOTORMITE 9/64 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47411 (47411)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6873-00 (20-6873-00)
- PETERSON MANUFACTURING UNIV STEEL LICENSE BRKT (V428-09)
- MAINFRAME Index Sensor for MS510 (MA984265)
- STANDARD IGNITION Camshaft Sensor Cam Posit Sens, Pc604 (PC604)
- DORMAN Transmission Range Sensor, 511-101 (511-101)
- DENSO Oxygen Sensor, 234-4733 (234-4733)
- STANDARD IGNITION Battery Current/Volt Sensor, Bsc7 (BSC7)
- DELPHI Engine Coolant Temperature Sensor, TS10075 (TS10075)
- BOSCH Oxygen Sensor, 15561 (15561)
- Newalthlete Engine Sensors