Shop All Basketball Equipment
Newalthlete
FT256 Steel 36 x 60 in. Rectangular Steel Backboard; Grey
Mfr # NE298435
Zoro # G903865703
product price: $1,295.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE298435
- Zoro # G903865703
- UPC # 661541139651
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 5”x5” Rim Mounting Pattern
- 10 ga. Construction
- White Powder Coat Finish
- Orange Shooters Square
- Indoor or outdoor use
- Made in USA
- N/A on Systems Only
- Construction Material: Steel
- Color: Grey
- Weight: 92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Cap, Vented (12-0033)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- SWIMLINE Swimline Corporation RIG18 Ripstopper Winter Cover; 18 ft. (RIG18)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- SPALDING Basketball Goal Net (8284SR)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- FRANKLIN SPORTS Franklin Hard Court Basketball (32092)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Champion Sports HT72 29.5 in. Weighted Basketball Trainer; Yellow - 3.17 lbs (HT72)
- KRAZY NETZ Krazy Netz KNC9309 Basketball Hoops Net In Lakers Purple (KNC9309)
- Newalthlete Basketball Equipment