Shop All Marine & Boat Speakers & Navigation
Newalthlete
Davis Anemometer for Vantage Pro2&No.153; & Vantage Pro®
Mfr # NE57557
Zoro # G004016912
product price: $297.99
/ea
Free Shipping & Returns
$297.99
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
- Brand Newalthlete
- MFR # NE57557
- Zoro # G004016912
- UPC # 654204168037
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Anemometer for Vantage Pro2 & Vantage Pro®
Replacement anemometer with mounting base for wireless and cabled Vantage Pro2 and Vantage Pro weather stations.Rugged components stand up to hurricane-force winds, yet are sensitive to the lightest breeze. Includes both wind speed and wind direction sensors, mounting hardware, and 40' (12M) cable.
Specifications
Wind-tunnel tested to speeds in excess of 200 miles per hour! Wind speed range: 1 to 200 mph, 1 to 173 knots, 0.5 to 89 m/s, 1 to 322 km/h.
Sealed stainless steel ball bearings for long life.
Product : DAVIS ANEMOMETER
Manufacturer :
Manufacturer Part No :
UPC : 011698002375
Replacement anemometer with mounting base for wireless and cabled Vantage Pro2 and Vantage Pro weather stations.Rugged components stand up to hurricane-force winds, yet are sensitive to the lightest breeze. Includes both wind speed and wind direction sensors, mounting hardware, and 40' (12M) cable.
Specifications
Wind-tunnel tested to speeds in excess of 200 miles per hour! Wind speed range: 1 to 200 mph, 1 to 173 knots, 0.5 to 89 m/s, 1 to 322 km/h.
Sealed stainless steel ball bearings for long life.
Product : DAVIS ANEMOMETER
Manufacturer :
Manufacturer Part No :
UPC : 011698002375
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
- POWERBUILT 83Pc Tools 2 Go Mobile Set with Pouch (E) (240119)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- LISLE FILTER WRENCH WIDE RANGE (LI63250)
- NEWALTHLETE AN150SR AM & FM Amplified Antenna (NE857990)
- NEWALTHLETE Rubber Spreader Boot - Pair - Medium - White (NE57589)
- INFINITY R3000 Stereo Receiver AM/FM/BT (INFR3000)
- BOSS AUDIO MRGB65S 6.5" 2-Way Coaxial Marine Speakers w/RGB LED Lights (MRGB65S)
- HUMMINBIRD EC M30 Transducer Extension Cable - 30 (720096-2)
- GARMIN Protective Cover f/VHF 110/115 (010-12504-02)
- ALBIN PUMP MARINE Boat Monitor System - 12/24V (01-07-008)
- Newalthlete Marine & Boat Speakers & Navigation