Black Marine Boat No.3 Clear Retro Metal Flake Shift Knob with M16 x 1.5 Insert Auto
Mfr # NE1565178
Zoro # G004026874
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE1565178
- Zoro # G004026874
- UPC # 780997672915
- Country of Origin China
- Category Engine Components
Description
Give your interior the ultimate look. 's Elite series shift knobs are made from the highest quality components resulting in a superior feel on every shift. Each shift knob is designed and customized in the USA by skilled shift knob artisans who have a trained eye on every detail. s shift knobs offers an exclusive aluminum threaded insert designed to be screwed onto your shift arm. You should avoid shift knobs with set screws or plastic parts as they tend to fail or wobble. Aluminum inserts are only found on the high quality shift knobs as they do not rust like standard metal inserts.
Each insert is 16 x 1.50 threaded and includes a matching jam nut for easy installation. Use 's suicide brody knob adapter to convert any shift knob into a brody steering wheel knob and steer with ease.
Features- Returns ergonomic feel to shifter
- The gear shift knob can add a different look to your vehicle
- Easy to install
- Shift Knob Color: Clear Retro Metal Flake
- Design Color: Black
- Design: Black Marine Boat #3
- Base Insert Threads Size: M16 x 1.5 Insert
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Ethanol Fuel Cond 16Oz (10576)
- CAFRAMO Replacement Motor Kit f/Ecofan Alcona - Fits 800CA, 802CA, & T (MRKCA02BX)
- SUR&R Heat Shield Sleeve, Gray, 60" L (14005)
- WIX FILTERS GM 99-05/TOYOTA/LEXUS/SCION 88-14/FORD-N (57145)
- NEWALTHLETE FLOPUR-WATTS WR100 Filter Housing Wrench (NE363128)
- DORMAN Oil Drain Plg Gasket, 097-116 (097-116)
- ARP 03 & EARLIER CHEVY LS SB HEAD STUD KIT CHROME MOLY BLACK (234-4344)
- SKUNK2 RACING Skunk2 Racing 312-05-0010 Honda & Acura K20 K24 F20C F22C Valve Spring Base Kit (312-05-0010)
- MI-T-M 4.0 Orifice Nzzl 15Dgr Spray (AW-0018-0029)
- MOTORMITE Air Cleaner Bolts Honda, 41085 (41085)
- ANCHOR INDUSTRIES Anchor Engine Mounts, 9728 (9728)
- Newalthlete Engine Components