Battery Powered LED Strobe Light with Adjustable Locking Magnetic Base; Amber Lens
Mfr # NE373310
Zoro # G504076515
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE373310
- Zoro # G504076515
- UPC # 661541826612
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
LED Strobe Light battery powered with Adjustable Locking Magnetic Base AMBER LENS SL ALM A. Made in the USA The SL ALM A Magnetic Mount Beacon is battery powered and provides up to 120 hours of operation on a single set of 4 AA batteries. This LED Beacon is 100% portable, has an adjustable magnetic base, and provides a highly effective alternative to beacons that require wiring and special permanent mounting. This compact LED beacon contains an 18 LED lamp assembly that produces a brilliant signal visible for extended distances. This LED beacon is amber in color and is 100% portable, with a 120 lbs grip magnetic mount and battery operation that allows it to be operated wherever a powerful beacon is needed. The magnetic base includes an adjustable sliding hinge that allows the lamp head to be adjusted from full vertical to almost full horizontal positioning. With no need for wiring or external power sources, this light is ideal for applications where a signal light is needed on an occasional or temporary basis. The SL ALM A LED beacon is durably built and resistant to shocks and vibrations. The durable housing and lens is designed to provide high strength and a small size, allowing easy placement in tight spaces. This LED beacon can be operated in either a strobe or constant on mode, with operation controlled by a simple push button located on the back of the unit. Dimensions for this beacon are 6 inches wide by 6 inches high. This strobe flashes once per second and runs for up to 120 hours, on a single set of 4 AA batteries. The durability, portability and adjustability of this LED beacon make it ideal for towing, forklifts, cranes, trailers, security, warehouses, and anywhere a fast and simple beacon solution with plenty of power is needed.
Features- Battery Powered LED Strobe Light with Adjustable Locking Magnetic Base
- Amber Lens
- Dimension: 12" H x 8" W x 3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER CARGO BAR 70"" (05056)
- 3M Conspicuity Tape (983-326-6)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 10 Tons (1-10182)
- PROTO Adjustable Pliers (JFF287)
- KC HILITES HEADLIGHT; GRAVITY LED 7IN DOT TJ/H4(PR)DRIVER/PASSENGER (42361)
- SPEC-D TUNING 14-15 Chevrolet Silverado 1500 Projector Headlights (2LHP-SIV14JM-C-SQ-RS)
- TYC PRODUCTS Tyc Headlight Assembly, 20-1934-00 (20-1934-00)
- J.W. SPEAKER Headlight, Die-Cast Aluminm/Polycarbonate (526)
- OVERTIME Crystal Housing Headlights for 88 to 98 Chevrolet C10, Chrome - 12 x 16 x 18 in. (OV126195)
- RACE SPORT LIGHTING 2018+ Jeep JL 9 inch Adapted Headlight and 4 inch Foglight, 2PK (RS9JL4)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- Newalthlete Automotive Lighting