Shop All Handheld Flashlights
Newalthlete
Access Tools Smart Light LED Windshield Light
Mfr # NE79832
Zoro # G604149690
product price: $65.35
/ea
$65.35
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
- Brand Newalthlete
- MFR # NE79832
- Zoro # G604149690
- UPC # 654204320749
- Country of Origin China
- Category Handheld Flashlights
Description
The Access Smart Light is like no other lock-out light on the market. It was built from scratch to have all the features necessary to provide for a fast and easy lockout job when natural light is not available. The Smart Light boasts 24 LED’s bulbs, which, combined with a polished metal mirrored surface, creates an extremely bright windshield light. The casing is made of impact resistant plastic compound, lightweight and yet hard to brake. Unlike any other light, the Access Smart Light attaches itself to the windshield by four all-climate replaceable suction cups (extra cups available for purchase.) This amazing light uses regular AA batteries, standard or rechargeable.
Powerful 24 LEDs illuminates entire inside of vehicle.
Impact resistant plastic compound - lightweight and yet hard to brake material.
Four replaceable suction cups - replaceable cups mean longer life - as cups wear, just replace them.
Mirrored surface - reflective surface magnifies light by bouncing it against the mirror.
Uses regular batteries - common everyday AA batteries.
Dimension: 6.25" L x 6" W x 4.5" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SUREFIRE Blue Bezel Flashlight (F27)
- ILB GOLD Hid Bulb Sodium, Replacement For Light Bulb / Lamp LU400 (LU400)
- ILC Replacement for Light Bulb / Lamp F20t12/pl/aq/eco replacement light bulb lamp (F20T12/PL/AQ/ECO LIGHT BULB / LAMP)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75813)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- DORCY Black Led 800 lm (41-2730A)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blk (74353)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- Newalthlete Handheld Flashlights