Shop All Bicycles & Scooters
Newalthlete
7014769 24 in. Bike Tire with Kevlar
Mfr # NE153849
Zoro # G103894053
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE153849
- Zoro # G103894053
- UPC # 654204860955
- Country of Origin China
- Category Bicycles & Scooters
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Bell Mountain Bike Tire, Rugged Carbon Steel Bead & Layer of DuPont KEVLAR
- Tire Folds & Unfolds Without Damage
- Kevlar Layer Provides Extra Protection Against Flats
- Color: Black
- Material: Kevlar
- Product Type: Bike Tire
- Dimension: 6.75" H x 5.75" W x 6" L
- Size: 24 in.
- Weight: 1.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sprinkler Head, 1/2 In, MNPT, Brass (4NDP5)
- EAGLE MFG Cigarette Receptacle, 4 gal., Gray (1208GRAY)
- MTD Air Cleaner Cover (951-12136)
- A.R. NORTH AMERICA Turbo Nozzle, 04,3700 psi (0204007340)
- NEWALTHLETE 24 in. Mountain Bike Tire (NE864889)
- NEWALTHLETE Bell Comfort 610 Gel Bike Seat (NE798095)
- NEWALTHLETE Red Off Road Go Kart - 48V (NE21197)
- NEWALTHLETE Electric Trike - 500W (NE48935)
- NEWALTHLETE 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (NE586324)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- Newalthlete Bicycles & Scooters