Shop All Ball Mounts
Newalthlete
40332 1.25 In. Forged Ball Mount
Mfr # NE358421
Zoro # G704004004
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newalthlete
- MFR # NE358421
- Zoro # G704004004
- UPC # 661541714063
- Country of Origin China
- Category Ball Mounts
Description
Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin, clips, locks, anti rattle devices, tube covers, and front mounted accessories
Specifications- Weight - 20.0000
- Class - Class V
- Receiver Size - 2 Inch Receiver
- Gross Trailer Weight/Tongue Weight - 16000 Pounds GTW/ 1600 Pounds TW
- Drop/Rise - 6 Inch Drop/ 5 Inch Rise
- Extends/Swivels - No
- Hitch Ball Count - No Hitch Ball
- Hitch Ball Hole Size - 1-1/4 Inch
- Shank Length/Shank Type - 10-1/4 Inch Solid Shank
- Finish - Powder Coated
- Color - Black
- Material - Steel
- Solid One Piece Forged Construction
- Double Powder Coat Finish
- Angled Quick Load Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORGUIDE Power Prop Kit 2-Blade 3 Dia (MGA0476B)
- 3M Auto Windshield, Adhesive, 10.5fl.oz., PK12 (08693)
- A & I PRODUCTS Socket, Ball; Top Link - Cat I & II 8" x6" x2" (A-BS108)
- SKF Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRWA1 (19229)
- DRAW-TITE (BOXED)4IN DROP X 9IN CLASS III BALL MOUNT W/PIN & CLIP (2953)
- CURT Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16" (40009)
- BROK Ball Mount 2" Shank 2"Drop (15975)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 6" Drop) (45373)
- DRAW-TITE TITAN/7 3/4IN DROP CLS V BALL MOUNT (45291)
- BROK Dual Hitch Ball Wrench (15937)
- DRAW-TITE QUICK LOAD 6IN DROP X 9 1/2IN CLS III BALL MT (40346)
- Newalthlete Ball Mounts