Newaire NAPLUGIN Plug-In Room Deodorizer
Mfr # NAPLUGIN
Zoro # G704175810
Product Information
- Brand Newaire
- MFR # NAPLUGIN
- Zoro # G704175810
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
The Newaire Plug-In - II is designed to naturally deodorize rooms up to 500 sq/ft. This is the ideal unit for eliminating in-room odors caused by smoke, mold and mildew, pets, chemicals garbage, cooking etc.... The Newaire Plug In -II incorporates a patented ion wind technology that allows ozone to be circulated from the machine wihout the use of fans or moving parts, ensuring silent operation. Silent, no fan, whisper quiet works continuously with a simple twice a year replacement. Compact Design less than 4"w x 6"h x 2" deep, weighs less than a pound. Simple cartridge change just twice a year 4 Watts runs 24/7 with less than 4watts/hr-less than most night lights Just Plug In for years of silent uninterrupted springtime fresh air.
NOT available for sale in California.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 (70220)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- CEDAR GREEN Cedar Green B223-4 Teardrop Aromatic Cedar Hang & Up Freshener - 16 Piece (B223-4)
- POO-POURRI ODOR ELIMINTR VANLA 11OZ (BT9507)
- HOSPECO Air Freshener Fresh 7Oz (07918)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol, PK8 (33200-00514)
- TOTER PFRF0-15ICI PowerFresh Citrus Scented Odor Eliminator Refill, 2PK (991PFRF0FRSH)
- POO-POURRI Vanilla Mint Scent Odor Eliminator 2 oz Liquid (VM-002-CB)
- ODOBAN Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail (CCC 911162-5G)
- Newaire Air Fresheners & Odor Eliminators