Shop All Ovens and Ranges
Newaire
Newair FMF2K5BK00 500 sq. ft. Frigidaire Outdoor Misting & Pedestal Cools Fan with 3 Fan Speeds & Wide-Angle Oscillation; Black
Mfr # FMF2K5BK00
Zoro # G004069321
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newaire
- MFR # FMF2K5BK00
- Zoro # G004069321
- UPC # 853138006860
- Country of Origin China
- Category Ovens and Ranges
Description
The Frigidaire Outdoor Misting Fan is the perfect way to beat the heat on your patio or deck, especially in arid climates. The powerful, 1,600-CFM oscillating fan delivers cool breezes that cover up to 500 square feet. Connect the fan to a standard garden hose for refreshing mist that lowers temperatures by 10-15 degrees in dry es or use the 3-speed fan standalone.
Features- 2-in-1 evaporative mister and pedestal fan two ways to get cool
- 3 fan speeds deliver up to 2,400 CFMs of power to create refreshing breezes
- Wide-angle oscillation covers up to 500 square feet of outdoor living space
- Built-in GFCI plug adds an extra layer of safety to prevent accidents
- Connects to standard garden hose for mist that lowers temperature 10-15 degrees
- Easy, push-button controls make it a breeze to choose the right comfort setting
- While the whole system is a snap to use right out of the box
- Color: Black
- Coverage Area: 500 sq. ft.
- Fan Size: 18 in.
- Voltage: 120 volts
- Dimension: 54.0 x 19.0 x 17.0 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Fan Delay/Defrost Terminator 1 (40242-1/2)
- HOBART Thermostat - Kx (00-411506-00003)
- WINCO 1/2 Size 6 in Perforated Steam Table Pan (SPHP6)
- TRUE Elbow, Drain (810208)
- HOTLOGIC HotLogic 16801045-HND Portable Personal 12V Mini Oven; Houndstooth (16801045-HND)
- COOKING PERFORMANCE GROUP 36RSBNL 6 Burner Gas Range / Hot Plate with Cabinet Base - 132000 BTU (35136RSBNL)
- COOKING PERFORMANCE GROUP Electric 36in Countertop Griddle w Thermos Controls 36in Refrigerated Base-208/240V 9000W/12000W (35136EG36CB)
- GALAXY GICP18 Countertop Induction Range / Cooker - 120V 1800W (177GICP18)
- FRIGIDAIRE Electric Oven Range, White (FCRE3062AW)
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- Newaire Ovens and Ranges