Shop All Refrigerators
Newaire
Newair EC400WF 450 sq. ft. 13 gal 2-in-1 Frigidaire Evaporative Air Cooler & Fan with 3 Fan Speeds & Detachable Water Tank - Large
Mfr # EC400WF
Zoro # G304042833
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newaire
- MFR # EC400WF
- Zoro # G304042833
- UPC # 853138006792
- Country of Origin China
- Category Refrigerators
Description
The Frigidaire 2-in-1 Evaporative Cooler (Swamp Cooler) and Fan a powerful, efficient air conditioner alternative from a name you can trust. Add water to use it as an evaporative cooler in hot, arid climates, or use fan alone to refresh up to 450 square feet of living space. Evaporative cooling works best in low humidity environments -- the drier and more arid the climate, the more you will feel the benefits this swamp cooler has to . With the oversized 13-gallon water tank, you need less refills often only every other day.
Specifications- Color: White
- Coverage Area: 450 sq. ft.
- Voltage: 120 volts
- Capacity: 13 gal
- Size: Large
- Dimension: 42.25 x 17.8 x 15.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPLAYCAKE Display Cake 10" Cake Container, PK80 (G40-1)
- ENTREMATIC Entrematic: Ditec:HA8-LP PUSH BRONZE 39" (ENT-WL-105-39)
- HOBART Valve, Gas Safety Baso (497122-1)
- OATEY 5 in. Stainless Steel Cover Plate (42782)
- EDGESTAR 18 Inch Wide Kegerator with Blue LED Light (KC1000SS)
- WHYNTER 21 cuft Energy Star Upright Freezer with Lock in Rose Gold (CUF-210SSG)
- SCOTSMAN Stainless Steel Scoop Holder (KHOLDER)
- FRIGIDAIRE French Door Regrigerator, 17.4 cu ft. (FRQG1721AV)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- KOOLMORE 2 Door Back Bar Cooler Counter Height Glass Door Refrigerator with LED Lighting - 7.4 cu.ft., Black (BC-2DSW-BK)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- Newaire Refrigerators