No Product Image Available
Newaire

HO3-2500 Hydroxyl/Ozone Generator Air and Surface Treatment System


product price: $2,180.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide clean air that is free from impurities with this Newaire HO3-2500 hydroxyl/ozone generator air and surface treatment system. Unlike ozone generators that require unoccupied controlled environments hydroxyl generators are safe to use in occupied spaces. This helps you avoid losing money by keeping your business open while treating the air. With the capacity to produce 212 CFM of deodorized air while drawing only 1.1 amps of power this unit is the perfect solution for large occupied areas such as hotels schools and nursing homes.This hydroxyl generator removes offensive odors caused by tobacco smoke food mold and mildew garbage and other problem gases. It even helps eliminate bacteria and viruses as they enter the unit and come in contact with the germicidal UV lamp. This model has a room capacity of 2500 square feet and a 24-hour/continuous timer for convenient control. It also features an integrated carrying handle to make transportation as simple as possible!This unit also features a built-in ozone generator with 1000 mg per hour output for deeper cleaning in unoccupied spaces. Rather than relying on air passing through the machine to eliminate odors ozone generators seek out and destroy odorous contaminants not only in the air but in fabrics porous materials and on ceilings and walls as well. It's important to note that people should not be exposed to high levels of ozone and using this machine in an unoccupied controlled environment is recommended.This unit requires a 110V electrical connection for operation.Overall Dimensions:Length: 17''Width: 8 3/16''Depth: 10''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.