Shop All Cabinet Handles & Pulls
Newage Products
Traditional Square Brushed Brass
Mfr # 80212
Zoro # G300957780
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Color Brushed Brass
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80212
- Zoro # G300957780
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 25 |
Grip Dia. | 1.26 in |
Grip Length | 1.26 in |
Details
Finish | Brushed Brass |
Color | Brushed Brass |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Traditional Square |
Mounting Hole | Vertical Center to Center |
Description
Our solid Square Knob is the final touch when it comes to your custom cabinetry. Adding a vintage flair to your cabinet door, this knob boasts a beautifully traditional square design coupled with a sturdy cast zinc construction. Pair with our traditional handles to complete the look.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Left Hand Rotary W/Tapped Holes;Spec Cam (EMC 31T-400 ZN LH)
- ELESA Hinges, CFA.49 B-M5-SH-5 (CFA.)
- FALCON Satin Stainless Steel Latch Q330197630 (Q330197630)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP9256320195)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7238160195)
- BERENSON Bravo 112mm CC Satin Black Edge Pull (1064-4055-P)
- RICHELIEU HARDWARE 11-5/16 in. (288 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8777288140)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Matte, Unthr. Through Holes (1WAB1)
- LAUREY 3 1/4" Colonial Handle, Black (21014)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- Newage Products Cabinet Handles & Pulls