Shop All Cabinet Handles & Pulls
Newage Products
Traditional Small Handle, Brushed Nickel
Mfr # 80140
Zoro # G300957810
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Brushed Nickel
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80140
- Zoro # G300957810
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 5.9 in |
Details
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Traditional Small Handle |
Mounting Hole | Vertical Center to Center |
Description
When it comes to the perfect kitchen, it’s the finer details that complete the look. Our Traditional Small Handle is available in four stylish finishes to suit your kitchen; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black. The classic look perfectly complements traditional decor.
With the handle just 5” (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is both durable and easy to clean.
With the handle just 5” (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is both durable and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- X1 TOOLS R-16 O-Ring ID: 18 mm, CS: 3.5 mm, OD: 25 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0016x120)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 12-5/8" (9458/320.32D)
- PATIOPLUS Cabinet Drop Pull, Aged Pewter (PA119373)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- LAUREY 128mm Cosmo Pull, Oil Rubbed Bronze (73166)
- AMEROCK Transcendent 5/8 in 16 mm Center-to-Center Matte Gold Cabinet Pull (BP741416MGMG)
- RICHELIEU HARDWARE 1 in (25 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP989825170)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (H077843MB)
- Newage Products Cabinet Handles & Pulls