Shop All Cabinet Handles & Pulls
Newage Products
Traditional Small Handle, Brushed Brass
Mfr # 80150
Zoro # G400957796
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Color Brushed Brass
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80150
- Zoro # G400957796
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 5.9 in |
Details
Finish | Brushed Brass |
Color | Brushed Brass |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Traditional Small Handle |
Mounting Hole | Vertical Center to Center |
Description
When it comes to the perfect kitchen, it’s the finer details that complete the look. Our Traditional Small Handle is available in four stylish finishes to suit your kitchen; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black. The classic look perfectly complements traditional decor.
With the handle just 5” (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is both durable and easy to clean.
With the handle just 5” (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is both durable and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- DANCO O-Ring Faucet No.78 (96715)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- MAG-MATE Flexible Magnet Material 0.030"th x 3"W (MRN030X0300X025)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP720416140)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Gatsby Cabinet Pull (3108MB)
- AMEROCK BP29349G10-50PACK 3" (76 mm) CTC Candler Cab Pull Satin Nickel (BP29349G10-50PACK)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Aurum Brushed Gold Contemporary Cabinet Pull (BP83235320158)
- BERENSON Advantage Wire Pulls 3 inch CC Matte Black Steel Pull (6129-2055-P)
- SAPPHIRE Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-158-BC-5)
- MONROE PMP Pull Handle, 2-33/64 In. H, Matte, Threaded Holes (PH-0119)
- Newage Products Cabinet Handles & Pulls