Shop All Cabinet Handles & Pulls
Newage Products
Traditional Rounded Matt Black
Mfr # 80223
Zoro # G000957776
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Matte Black
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80223
- Zoro # G000957776
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1.22 in |
Grip Length | 1.22 in |
Screw Size | 25 |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Traditionla Rounded |
Mounting Hole | Vertical Center to Center |
Description
Our solid Rounded Knob is the final touch when it comes to your custom cabinetry. Adding a vintage flair to your cabinet door, this handle boasts a beautifully traditional rounded design coupled with a sturdy zinc construction. Pair with our traditional handles to complete the look.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN O-RING SET METRIC 419 PC ASSORTMENT (TL45203)
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- PRIMELINE TOOLS Sike Lock, Steel, Silver (GD 52138)
- EBERHARD MANUFACTURING CO Non-Locking Pdl Hdl W/Studs (EMC 43-4974DB-SS-10)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Arched Verona Cabinet Pull (346564SN)
- ELEMENTS BY HARDWARE RESOURCES 288 mm Center-to-Center Matte Black Naples Cabinet Bar Pull (368MB)
- HILLMAN 3-3/4 ZINC PLATED CHESTHANDLE (851377)
- AMEROCK Bar Pulls 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000826)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP20596900)
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- Newage Products Cabinet Handles & Pulls