Shop All Cabinet Handles & Pulls
Newage Products
Traditional Rounded Brushed Black Nickel
Mfr # 80220
Zoro # G300957773
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Nickel
- Color Black Nickel
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 80220
- Zoro # G300957773
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 1.22 in |
Screw Size | 25 |
Grip Dia. | 1.22 in |
Details
Finish | Black Nickel |
Color | Black Nickel |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Traditional Rounded |
Mounting Hole | Vertical Center to Center |
Description
Our solid Rounded Knob is the final touch when it comes to your custom cabinetry. Adding a vintage flair to your cabinet door, this handle boasts a beautifully traditional rounded design coupled with a sturdy zinc construction. Pair with our traditional handles to complete the look.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- PROSOURCE Leverset Lye Privacy Sat Nickl (LYEX201V-PS)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- YOUNGDALE Nickel 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.02x10)
- RICHELIEU HARDWARE 3-1/8 in. (80 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP989880170)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Satin Bronze Square Stanton Cabinet Bar Pull (625-3SBZ)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Golden Champagne Cabinet Pull (BP37104BBZ)
- MNG 5" Pull, Precision, Satin Nickel (85628)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull (BP865096900)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0106)
- DYNASTY HARDWARE Super Saver Arched 5 in CTC Cabinet Pull Aged Oil Rubbed Bronze (P8073310B)
- Newage Products Cabinet Handles & Pulls